4 pieces in stock at Vaughan, ON as of 8:35 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:35 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Application | Suitable for hoods 195 -250 cm wide |
Luminous Flux (High) | 2000 lm |
Luminous Flux (Low) | 500 lm |
Luminous Period (High) | 1 h |
Luminous Period (Low) | 4 h |
Charging Time | 4 h |
IP Protection | IP 20 |
EAN | 4099618101731 |
Product not yet rated.